7/16 x 3/8 x 1 x 2-11/16 4 Flt SE HSSE-PMX Super Tuf-V CC End Mill

  • Mfr # 053620MM

  • Zoro # G415880225


product price:  $63.99
/ea

Key Features

Overall Length
2-11/16 in
End Mill Style
Square
Shank Dia.
3/8 in
Flutes
4
Insert Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
053620MM
Zoro #
G415880225
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-11/16 in
Shank Dia.
3/8 in
Insert Size
7/16 in

Details

End Mill Style
Square
Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.