Zoro Homepage

7/16 x 7/16 x 2 x 4 2 Flt

  • Mfr # 090311RM

  • Zoro # G315880806


product price: $43.89
/ea

Key Features

Size
7/16 in
End Mill Style
Square
Shank Dia.
7/16 in
Number of Flutes
2
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090311RM
Zoro #
G315880806
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
7/16 in
Shank Dia.
7/16 in
Overall Length
4 in

Details

End Mill Style
Square
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.