Zoro Homepage

7/16 x 7/16 x 2 x 4 2 Flt Ball

  • Mfr # 090417RM

  • Zoro # G015882162


product price: $56.69
/ea

Key Features

Number of Flutes
2
Overall Length
4 in
End Mill Style
Ball
Shank Dia.
7/16 in
Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090417RM
Zoro #
G015882162
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
4 in
Shank Dia.
7/16 in
Size
7/16 in

Details

Number of Flutes
2
End Mill Style
Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.