Zoro Homepage

7/32 to 1/2 T Slip Tap Wrench

  • Mfr # 040279WS

  • Zoro # G015886719


product price: $74.79
/ea

Key Features

Type
Pipe
Pitch
0
Tap Dimension Type
Fractional
Tap Material
High Speed Steel
Die Size
1 in (OD)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040279WS
Zoro #
G015886719
UPC #
-
Country of Origin
China

Dimensions

Tap Dimension Type
Fractional
Die Size
1 in (OD)
Tap Size
1/8 in.

Details

Type
Pipe
Pitch
0
Tap Material
High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.