Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/32 x 1/4 x 5/8 x 2-1/2 4 Flt

  • Mfr # 090271RM

  • Zoro # G715880093


product price: $13.35
/ea

Key Features

Overall Length
2-1/2 in
Size
7/32 in
Shank Dia.
1/4 in
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090271RM
Zoro #
G715880093
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2-1/2 in
Size
7/32 in
Shank Dia.
1/4 in

Details

Number of Flutes
4
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.