
7/32 x 1/4 x 7/16 x 2-1/2 4 Flt V-Mill w/AlTiN
Mfr # 090166RM
Zoro # G715882202
product price: $30.75
/eaKey Features
Size
7/32 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
090166RM
Zoro #
G715882202
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Size
7/32 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Details
Number of Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.