
7/32 x 3/8 x 9/16 x 2-7/16 4 Flt SE Cobalt CC End Mill with TiAlN
Mfr # 051919JM88
Zoro # G015881042
product price:Â $30.49
/eaKey Features
End Mill Style
Square
Number of Flutes
4
Overall Length
2-7/16 in
Shank Dia.
3/8 in
Size
7/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
051919JM88
Zoro #
G015881042
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-7/16 in
Shank Dia.
3/8 in
Size
7/32 in
Details
End Mill Style
Square
Number of Flutes
4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.