Zoro Homepage

7/64 x 1/8 x 3/8 x 1-1/2 2 Flt

  • Mfr # 090243RM

  • Zoro # G915883627


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Number of Flutes
2
Overall Length
1-1/2 in
End Mill Style
Square
Shank Dia.
1/8 in
Size
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090243RM
Zoro #
G915883627
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Size
7/64 in

Details

Number of Flutes
2
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.