Zoro Homepage

7/8-14 .490 Min. Diam. 4 FL Carbide Thread Mill TiAlN

  • Mfr # 085914TM

  • Zoro # G815884304


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
0.49 in
Shank Dia.
0.5 in
Pitch
14
Number of Flutes
4
Length Of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
085914TM
Zoro #
G815884304
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
0.49 in
Shank Dia.
0.5 in
Length Of Cut
1.25 in

Details

Pitch
14
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.