Zoro Homepage

7/8-14 H4 4 Flt. Bottom STI Hand Tap

  • Mfr # 007190AS

  • Zoro # G7434694


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Thread Size
7/8"-14
Tap Material
High Speed Steel
Overall Length
5-1/8 in
Tap Chamfer
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007190AS
Zoro #
G7434694
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
7/8"-14
Overall Length
5-1/8 in
Flute Length
2-1/2 in

Details

Item
Screw Thread Insert Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Bottom
Tap Thread Type
UNF
SAE or Metric
SAE
Thread Limit
H4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.