
7/8 X 3/4 X 1-7/8 X 4-1/8 4 FLT SE NCC END MILL
Mfr # 050258AM
Zoro # G115883977
product price: $52.85
/eaKey Features
Shank Dia.
3/4 in
Overall Length
4-1/8 in
Size
7/8 in
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050258AM
Zoro #
G115883977
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/4 in
Overall Length
4-1/8 in
Size
7/8 in
Details
Number of Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.