Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8 X 5/8 X 1-1/2 X 4 2 FLT SE CC END MILL

  • Mfr # 050548AM

  • Zoro # G915881104


product price: $50.29
/ea

Key Features

Number of Flutes
2
End Mill Style
Square
Overall Length
4 in
Size
7/8 in
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050548AM
Zoro #
G915881104
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Size
7/8 in
Shank Dia.
5/8 in

Details

Number of Flutes
2
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.