This item is Discontinued.

Regal Cutting Tools 7/8 x 5/8 x 1-7/8 x 4-1/8 6 Flt SE CC End Mill with TiAlN 050481AM88

This item is Discontinued.

Regal Cutting Tools

7/8 x 5/8 x 1-7/8 x 4-1/8 6 Flt SE CC End Mill with TiAlN (Discontinued)

Mfr # 050481AM88
Zoro # G515880323
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
050481AM88
Zoro #
G515880323
UPC #
-
Country of Origin
United States

Dimensions

Size
3/16 in
Overall Length
2-1/2 in
Shank Dia.
3/8 in

Details

Number of Flutes
6
End Mill Style
Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.