
7/8 X 5/8 X 1-7/8 X 4 3 FLT SE CC END MILL
Mfr # 051522AM
Zoro # G915880091
product price: $54.65
/eaKey Features
Overall Length
4 in
Insert Size
7/8 in
Flutes
3
Shank Dia.
5/8 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
051522AM
Zoro #
G915880091
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Insert Size
7/8 in
Shank Dia.
5/8 in
Details
Flutes
3
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.