
7/8 x 7/8 x 1-1/24 6 Flt 45 Degree Helix w/AlTiN
Mfr # 097860RM
Zoro # G715880161
product price:Â $307.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Overall Length
4 in
Size
7/8 in
Shank Dia.
7/8 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
097860RM
Zoro #
G715880161
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
4 in
Size
7/8 in
Shank Dia.
7/8 in
Details
Number of Flutes
6
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.