
7/8 x 7/8 x 1-7/8 x 4-1/8 4 Flt SE Cobalt CC End Mill
Mfr # 051938JM
Zoro # G415881536
product price:Â $62.99
/eaKey Features
Number of Flutes
4
Shank Dia.
7/8 in
Overall Length
4-1/8 in
End Mill Style
Square
Size
7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
051938JM
Zoro #
G415881536
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
7/8 in
Overall Length
4-1/8 in
Size
7/8 in
Details
Number of Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.