
7/8 X 7/8 X 3-1/2 X 5-3/4 4 FLT SE LONG NCC END MILL
Mfr # 050377AM
Zoro # G115880013
product price: $61.85
/eaKey Features
Size
7/8 in
End Mill Style
Square
Number of Flutes
4
Overall Length
5-3/4 in
Shank Dia.
7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050377AM
Zoro #
G115880013
UPC #
-
Country of Origin
United States
Dimensions
Size
7/8 in
Overall Length
5-3/4 in
Shank Dia.
7/8 in
Details
End Mill Style
Square
Number of Flutes
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.