
7/8 X 7/8 X 3-1/2 X 5-3/4 6 FLT SE LONG CC END MILL
Mfr # 051019AM
Zoro # G615883507
product price: $65.99
/eaKey Features
Number of Flutes
6
Shank Dia.
7/8 in
Size
7/8 in
Overall Length
5-3/4 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
051019AM
Zoro #
G615883507
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
7/8 in
Size
7/8 in
Overall Length
5-3/4 in
Details
Number of Flutes
6
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.