
7/8 X 7/8 X 5 X 7-1/4 4 FLT SE EXTRA LONG NCC END MILL
Mfr # 050474AM
Zoro # G115880198
product price: $73.15
/eaKey Features
End Mill Style
Square
Number of Flutes
4
Overall Length
7-1/4 in
Size
7/8 in
Shank Dia.
7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050474AM
Zoro #
G115880198
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7-1/4 in
Size
7/8 in
Shank Dia.
7/8 in
Details
End Mill Style
Square
Number of Flutes
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.