Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-36, UNF, 2 Flutes

  • Mfr # 007514AS

  • Zoro # G7425506


product price: $20.85
/ea

Key Features

Tap Thread Size
#8-36
Tap Thread Type
UNF
Number of Flutes
2
SAE or Metric
SAE
Shank Dia.
0.168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007514AS
Zoro #
G7425506
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#8-36
Shank Dia.
0.168 in
Thread Length
1/2 in
Overall Length
2-1/8 in
Square Size
0.131 in
Square Length
1/4 in
Drill Length
3/8 in
Drill Size
0.1405 in

Details

Tap Thread Type
UNF
Number of Flutes
2
SAE or Metric
SAE
Tap Material
High Speed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.