Shop REGAL CUTTING TOOLS
See all product information
Create Account
#8 Jobber Length Drill Type A 118 Split Point, Bright, 12PK
- Mfr # 024222AA
- Zoro # G323725588
product price:Â
$
32.39
/pk of 12, $2.70/ea
Key Features
Helix Type
Regular
Finish
Bright
Drill Bit Point Angle
118 Degrees Split Point
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 024222AA
- Zoro #
- G323725588
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Helix Type
- Regular
- Finish
- Bright
- Drill Bit Point Angle
- 118 Degrees Split Point
- Material
- High Speed Steel
Dimensions
- Drill Bit Size
- #8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.