9/16-12 H3 3 Flt. Plug Spiral Point Tap w TiAlN

  • Mfr # 008542AS88

  • Zoro # G515882563


product price:  $40.25
/ea

Key Features

Tap Chamfer
Plug
Number of Flutes
3
Tap Material
High Speed Steel
Pitch
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008542AS88
Zoro #
G515882563
UPC #
-
Country of Origin
United States

Details

Tap Chamfer
Plug
Number of Flutes
3
Tap Material
High Speed Steel
Pitch
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.