Zoro Homepage

9/16-18 .370 Min. Diam. 4 FL Carbide Thread Mill TiAlN

  • Mfr # 085910TM

  • Zoro # G515884383


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
0.37 in
Shank Dia.
0.375 in
Number of Flutes
4
Pitch
18
Length Of Cut
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
085910TM
Zoro #
G515884383
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
0.37 in
Shank Dia.
0.375 in
Length Of Cut
0.875 in

Details

Number of Flutes
4
Pitch
18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.