
9/16-18 NF LH Round Die 1-1/2 O.D.
Mfr # 041059AS
Zoro # G515883362
product price: $50.99
/eaKey Features
Die Material
High Speed Steel
Tap Size
9/16 in.
Pitch
18
Size Type
Fractional
Type
Standard Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
041059AS
Zoro #
G515883362
UPC #
-
Country of Origin
China
Dimensions
Tap Size
9/16 in.
Size Type
Fractional
Die Size
1-1/2 in (OD)
Details
Die Material
High Speed Steel
Pitch
18
Type
Standard Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.