
9/16 Railroad Tie Bore Drill
Mfr # 031974AA
Zoro # G115886732
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Shank Size
9/16"
Drill Bit Material
High Speed Steel
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
031974AA
Zoro #
G115886732
UPC #
-
Country of Origin
United States
Dimensions
Shank Size
9/16"
Details
Drill Bit Material
High Speed Steel
Finish - Machining
Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.