
9/16 x 1/2 x 1-3/8 x 3-3/8 4 Flt SE Cobalt CC End Mill
Mfr # 051931JM
Zoro # G115881362
product price:Â $47.69
/eaKey Features
Overall Length
3-3/8 in
End Mill Style
Square
Shank Dia.
1/2 in
Number of Flutes
4
Size
9/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
051931JM
Zoro #
G115881362
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-3/8 in
Shank Dia.
1/2 in
Size
9/16 in
Details
End Mill Style
Square
Number of Flutes
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.