This item is Discontinued.

Regal Cutting Tools 9/16 x 1/2 x 1-3/8 x 3-3/8 4 Flt SE Cobalt CC End Mill with TiAlN 051931JM88

This item is Discontinued.

Regal Cutting Tools

9/16 x 1/2 x 1-3/8 x 3-3/8 4 Flt SE Cobalt CC End Mill with TiAlN (Discontinued)

Mfr # 051931JM88
Zoro # G415881345
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
051931JM88
Zoro #
G415881345
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8 in
Shank Dia.
1/2 in
Size
9/16 in

Details

End Mill Style
Square
Number of Flutes
4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.