9/16 x 5/8 x 1-1/8 x 4-1/2 2 Flt DE Cobalt CC End Mill

  • Mfr # 052169JM

  • Zoro # G415882007


product price: $49.85
/ea

Key Features

Overall Length
4-1/2 in
End Mill Style
Square
Number of Flutes
2
Shank Dia.
5/8 in
Size
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
052169JM
Zoro #
G415882007
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Shank Dia.
5/8 in
Size
9/16 in

Details

End Mill Style
Square
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.