9/32 x 3/8 x 9/16 x 2-1/2 2 Flt SE Cobalt CC End Mill with TiAlN

  • Mfr # 051833JM88

  • Zoro # G615880285


product price:  $33.39
/ea

Key Features

Shank Dia.
3/8 in
End Mill Style
Square
Number of Flutes
2
Overall Length
2-1/2 in
Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
051833JM88
Zoro #
G615880285
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Overall Length
2-1/2 in
Size
9/32 in

Details

End Mill Style
Square
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.