Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/32 X 3/8 X 9/16 X 3-3/8 2 FLT CC DE HSS

  • Mfr # 050095AM

  • Zoro # G715882998


product price: $27.49
/ea

Key Features

Overall Length
3-3/8 in
Shank Dia.
3/8 in
Size
9/32 in
End Mill Style
Square
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
050095AM
Zoro #
G715882998
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8 in
Shank Dia.
3/8 in
Size
9/32 in

Details

End Mill Style
Square
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.