
9/32 x 5/16 x 3/4/ x 2-1/2 4 Flt
Mfr # 090274RM
Zoro # G315880035
product price: $17.29
/eaKey Features
Number of Flutes
4
Shank Dia.
5/16 in
Size
9/32 in
End Mill Style
Square
Overall Length
2-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
090274RM
Zoro #
G315880035
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
5/16 in
Size
9/32 in
Overall Length
2-1/2 in
Details
Number of Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.