Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACME Thread Tap, 1 1/2"-4, Plug, 4 Flutes

  • Mfr # 017620AS

  • Zoro # G8337630


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1 1/2"-4
Tap Chamfer
Plug
Number of Flutes
4
Overall Length
12.6300 in
Thread Size
1 1/2"-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
017620AS
Zoro #
G8337630
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1 1/2"-4
Overall Length
12.6300 in
Thread Size
1 1/2"-4
Shank Dia.
1.2330 in
Square Size
0.9250 in
Thread Length
5.8800 in

Details

Item
ACME Thread Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Finish
Bright (Uncoated)
Tap Material
High Speed Steel
Thread Limit
2G
Measurement System
Fractional Inch
Thread Direction
Left Hand
Threads per Inch
4
Thread Standard
ACME

Description

ACME Thread Tap, Thread Size 1 1/2 In.-4, Overall Length 12.63 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Standard Acme, Thread Length 5.88 in, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.