Zoro Homepage

ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes

  • Mfr # 015014AS

  • Zoro # G8336897


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1 1/4"-5
Tap Chamfer
Plug
Number of Flutes
4
Thread Limit
2G
Shank Dia.
0.8960 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015014AS
Zoro #
G8336897
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1 1/4"-5
Shank Dia.
0.8960 in
Thread Size
1 1/4"-5
Square Size
0.6720 in
Thread Length
5-1/4 in
Overall Length
11.1300 in

Details

Item
ACME Thread Tap
Tap Chamfer
Plug
Number of Flutes
4
Thread Limit
2G
Tap Material
High Speed Steel
Measurement System
Fractional Inch
Thread Direction
Right Hand
Threads per Inch
5
Tap Finish
Bright (Uncoated)
Thread Standard
ACME

Description

ACME Thread Tap, Thread Size 1 1/4 In.-5, Overall Length 11.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard Acme, Thread Length 5.25 in, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.