Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACME Thread Tap, 1"-5, Plug, 4 Flutes

  • Mfr # 015248AS

  • Zoro # G8336136


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-5
Tap Chamfer
Plug
Number of Flutes
4
Square Size
0.6000 in
Thread Limit
2G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
015248AS
Zoro #
G8336136
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1"-5
Square Size
0.6000 in
Thread Length
2-1/2 in
Overall Length
5.1300 in
Thread Size
1"-5
Shank Dia.
0.8000 in

Details

Item
ACME Thread Tap
Tap Chamfer
Plug
Number of Flutes
4
Thread Limit
2G
Thread Direction
Right Hand
Threads per Inch
5
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Standard
ACME
Measurement System
Fractional Inch

Description

ACME Thread Tap, Thread Size 1 In.-5, Overall Length 5.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard Acme, Thread Length 2.5 in, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.