Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACME Thread Tap, 7/8"-6, Plug, 4 Flutes

  • Mfr # 017610AS

  • Zoro # G8336748


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-6
Tap Chamfer
Plug
Number of Flutes
4
Thread Limit
2G
Thread Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017610AS
Zoro #
G8336748
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
7/8"-6
Thread Length
4.3800 in
Square Size
0.5230 in
Thread Size
7/8"-6
Overall Length
8.6300 in
Shank Dia.
0.6970 in

Details

Item
ACME Thread Tap
Tap Chamfer
Plug
Number of Flutes
4
Thread Limit
2G
Thread Direction
Left Hand
Threads per Inch
6
Tap Material
High Speed Steel
Thread Standard
ACME
Tap Finish
Bright (Uncoated)
Measurement System
Fractional Inch

Description

ACME Thread Tap, Thread Size 7/8 In.-6, Overall Length 8.63 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Standard Acme, Thread Length 4.38 in, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.