Shop REGAL CUTTING TOOLS
See all product information
Create Account
B Cobalt Royal HP Jobber Drill, with TiN Point, 10PK
- Mfr # 027645AW
- Zoro # G123725474
product price:Â
$
44.15
/pk of 10, $4.42/ea
Key Features
Drill Bit Size
B
Helix Type
Regular
Finish - Machining
Gold Tip
Drill Bit Point Angle
130 Degrees Split
Material - Machining
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 027645AW
- Zoro #
- G123725474
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Helix Type
- Regular
- Finish - Machining
- Gold Tip
- Drill Bit Point Angle
- 130 Degrees Split
- Material - Machining
- Cobalt
Dimensions
- Drill Bit Size
- B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.