Zoro Homepage

Carbo-Clad Pipe Tap, 1-1/2"-11-1/2, Plug, 7 Flutes, NPTF

  • Mfr # 019388US

  • Zoro # G7435218


product price: $1,228.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-11-1/2
Tap Chamfer
Plug
Number of Flutes
7
Tap Thread Type
NPTF
Shank Dia.
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019388US
Zoro #
G7435218
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/2"-11-1/2
Shank Dia.
1-1/2 in
Thread Length
1-3/4 in
Overall Length
4-1/4 in
Square Length
1 in
Square Size
1-1/8 in

Details

Item
Carbo-Clad Pipe Tap
Tap Chamfer
Plug
Number of Flutes
7
Tap Thread Type
NPTF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.