Zoro Homepage

End Mill, 9/16 dia., 1/2 Shank, 1-1/8 L Cut

  • Mfr # 050524AM

  • Zoro # G3808522


product price: $23.75
/ea

Key Features

Material
High Speed Steel
Milling Diameter
9/16 in
Overall Length
3-3/8 in
Number of Flutes
2
Length of Cut
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050524AM
Zoro #
G3808522
UPC #
-
Country of Origin
Multiple

Dimensions

Milling Diameter
9/16 in
Overall Length
3-3/8 in
Length of Cut
1-1/8 in
Shank Dia.
1/2 in

Details

Material
High Speed Steel
Number of Flutes
2
End Mill Cutting Type
Plunge, Slot, Spot Drill and Profile
Single End/Double End
Single End
Item
End Mill
Center Cutting
Yes

Description

End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.