Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Hand Tap, 1"-8 NC, 4FL, PLUG X 8"

  • Mfr # 015162AS

  • Zoro # G3325465


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Straight Flute (Hand)
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015162AS
Zoro #
G3325465
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1"-8
Thread Size
M8x1.25

Details

Item
Straight Flute Hand Tap
Tap Style
Straight Flute (Hand)
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
Thread Standard
Metric
Measurement System
Fractional Inch
Thread Limit
H3

Description

Extension Tap, Thread Size M8x1.25, Metric, High Speed Steel, Right Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.