Zoro Homepage

Extension Hand Tap, 5/16"-18, Plug, 4 Flutes

  • Mfr # 015201AS

  • Zoro # G7436627


product price: $29.69
/ea

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Plug
Number of Flutes
4
Thread Length
1-1/8 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015201AS
Zoro #
G7436627
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/16"-18
Thread Length
1-1/8 in
Overall Length
4 in
Shank Dia.
0.24 in

Details

Item
Extension Hand Tap
Tap Chamfer
Plug
Number of Flutes
4
Thread Limit
H3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.