Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Hand Tap, 7/8"-9, Plug, 4 Flutes

  • Mfr # 015432AS

  • Zoro # G7435540


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-9
Tap Chamfer
Plug
Number of Flutes
4
Thread Length
2-7/32 in
Shank Dia.
0.697 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015432AS
Zoro #
G7435540
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
7/8"-9
Thread Length
2-7/32 in
Shank Dia.
0.697 in
Overall Length
10 in

Details

Item
Extension Hand Tap
Tap Chamfer
Plug
Number of Flutes
4
Thread Limit
H4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.