Extension Hand Tap, M10x1.5, HSG, D6, 4FL
Mfr # 027267AS
Zoro # G3325596
product price: $42.39
/eaKey Features
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
Measurement System
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
027267AS
Zoro #
G3325596
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
M10x1.5
Thread Size
5/8"-11
Details
Item
Straight Flute Hand Tap
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
Measurement System
Metric
Thread Standard
UNC
Thread Limit
D6
Description
Extension Tap, Thread Size 5/8 In.-11, UNC, High Speed Steel, Right Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.