Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Pipe Tap, 1"-11-1/2, Plug, 5 Flutes, NPT/NPTF

  • Mfr # 015933AS

  • Zoro # G7425147


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11-1/2
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
NPT/NPTF
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015933AS
Zoro #
G7425147
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1"-11-1/2
Shank Dia.
1-1/8 in
Overall Length
6 in
Thread Length
1-3/4 in

Details

Item
Extension Pipe Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
NPT/NPTF
Tap Material
High Speed Steel
Thread Style
Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.