Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Tap, 3/8"-16, Plug, UNC, 4 Flutes

  • Mfr # 015140AS

  • Zoro # G7412276


product price: $50.23
/ea

Key Features

Tap Thread Size
3/8"-16
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
4
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015140AS
Zoro #
G7412276
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-16
Overall Length
6 in
Shank Dia.
0.275 in
Thread Length
1-1/4 in

Details

Item
Extension Tap
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
4
Tap Material
High Speed Steel
Thread Limit
H3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.