Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Tap, #4-48, Plug, 2 Flutes

  • Mfr # 091372AS

  • Zoro # G7418156


product price: $25.69
/ea

Key Features

Tap Thread Size
#4-48
Tap Chamfer
Plug
Number of Flutes
2
Thread Length
9/16 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
091372AS
Zoro #
G7418156
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#4-48
Thread Length
9/16 in
Overall Length
4 in
Shank Dia.
0.08 in

Details

Item
Extension Tap
Tap Chamfer
Plug
Number of Flutes
2
Thread Limit
H2
Point Type
Spiral

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.