Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Tap, 7/16"-20, Plug, UNF, 3 Flutes

  • Mfr # 015067AS

  • Zoro # G7447398


product price: $55.69
/ea

Key Features

Tap Thread Size
7/16"-20
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
3
Thread Length
1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015067AS
Zoro #
G7447398
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
7/16"-20
Thread Length
1-7/16 in
Shank Dia.
0.323 in
Overall Length
6 in

Details

Item
Extension Tap
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
3
Tap Material
High Speed Steel
Point Type
Spiral
Thread Limit
H3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.