Zoro Homepage

Extension Tap, 9/16"-18, Plug, UNF, 4 Flutes

  • Mfr # 015186AS

  • Zoro # G7455615


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
9/16"-18
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
4
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015186AS
Zoro #
G7455615
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
9/16"-18
Thread Length
1-21/32 in
Overall Length
6 in
Shank Dia.
0.429 in

Details

Item
Extension Tap
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
4
Tap Material
High Speed Steel
Thread Limit
H3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.