
Forming Tap, 1/4"-20, Bottom, Titanium Carbo Nitride
Mfr # 077960MS
Zoro # G7430467
product price: $26.99
/eaKey Features
Tap Thread Size
1/4"-20
Tap Chamfer
Bottom
Tap Finish
Titanium Carbo Nitride
Thread Type
NC
Application
Aluminum, Non-Ferrous Materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
077960MS
Zoro #
G7430467
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
1/4"-20
Details
Item
Forming Tap
Tap Chamfer
Bottom
Tap Finish
Titanium Carbo Nitride
Thread Type
NC
Application
Aluminum, Non-Ferrous Materials
Tap Material
High Speed Steel
Thread Limit
H4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.