Zoro Homepage

Forming Tap, 3/8"-24, Bottom, Titanium Carbo Nitride

  • Mfr # 077975MS

  • Zoro # G7453034


product price: $44.19
/ea

Key Features

Tap Thread Size
3/8"-24
Tap Chamfer
Bottom
Tap Finish
Titanium Carbo Nitride
Thread Type
NF
Application
Aluminum, Non-Ferrous Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
077975MS
Zoro #
G7453034
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-24

Details

Item
Forming Tap
Tap Chamfer
Bottom
Tap Finish
Titanium Carbo Nitride
Thread Type
NF
Application
Aluminum, Non-Ferrous Materials
Tap Material
High Speed Steel
Thread Limit
H5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.