
Forming Tap, 3/8"-24, Plug, Titanium Carbo Nitride
Mfr # 077974MS
Zoro # G7453086
product price: $44.99
/eaKey Features
Tap Thread Size
3/8"-24
Tap Chamfer
Plug
Tap Finish
Titanium Carbo Nitride
Application
Aluminum, Non-Ferrous Materials
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
077974MS
Zoro #
G7453086
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
3/8"-24
Details
Item
Forming Tap
Tap Chamfer
Plug
Tap Finish
Titanium Carbo Nitride
Application
Aluminum, Non-Ferrous Materials
Tap Material
High Speed Steel
Thread Type
NF
Thread Limit
H5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.